CG3750 - 1/2" Alu STR Cord Conn

Appleton

  • $11.04 (Each)
  • $11.04 (Each)

  • $275.98 (Per 25)

  • $1,103.91 (Per 100)
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
CG3750
Manufacturer
Appleton
Manufacturer's Part Number
CG-3750
Description
1/2" Alu STR Cord Conn
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191302 / 00781381191302
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Carton
$11.04 (Each)
Standard Packaging
$275.98 (Per 25)
Resources
Images
 
 
CG3750 - Small Image
 
CG3750 - Large Image
Attachments
 
 
CG3750 - Specification Sheet
Other Links
 
 
CG3750 - Other
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
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
0.81 in;20.6 mm
Diameter
1.25 in;31.8 mm
Size
1/2
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
1/2" ALU STR CORD CONN
Short Description
3/4" Strain Relief Cord and Cable Connector, Pink
Long Description
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 in Cable/Cord Size, 0.81 in Length, 1.25 in Diameter, Threaded Hub Connection, 1/2 in Thread Size, 0.08 lb/EA
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-3750 1/2 IN ALUM L-T CRD&CBL
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
1/2 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3750
Model
CG
GTIN
00781381191302
UPC
781381191302
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG3750.
Jump To:

Cross Referenced

These items are similar to CG3750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3750 Appleton Electric 00781381191302
CGB194-SA Eaton Crouse-Hinds 00782274140056
CGA-50-500 O-Z Gedney 00783126085617
4802-4 Raco 00050169480243
2522 Thomas & Betts 00786210025223
DB-3 Thomas & Betts 00783786717156
DB-9 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat