APPC150A - 1-1/2 Cond Body

Appleton

  • $45.67 (Each)
  • $45.67 (Each)

  • $456.70 (Per 10)

Availability: Currently Out Of Stock
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
APPC150A
Manufacturer
Appleton
Manufacturer's Part Number
C150-A
Description
1-1/2 Cond Body
Form 85 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 85, Length: 8.56 In, Width: 2-1/2 In, Height: 2-3/4 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381165303 / 00781381165303
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.67 (Each)
Standard Packaging
$456.70 (Per 10)
Resources
Images
 
 
APPC150A - Small Image
 
APPC150A - Large Image
Attachments
 
 
APPC150A - Specification Sheet
Other Links
 
 
APPC150A - Other
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
Pressure Cast Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/2
Width
2-1/2
Height
2-3/4
Length
8.56
Descriptions
Product Type
1-1/2 Form 85 Unilet
Description
1-1/2 COND BODY
Long Description
Form 85 UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 85, Length: 8.56 IN, Width: 2-1/2 IN, Height: 2-3/4 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copper free aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide op
extra long description
APP C150-A 1-1/2 FORM 85 UNILET
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
C150-A
GTIN
00781381165303
UPC
781381165303
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type C Conduit Outlet Body
Packaging
Weight per each
1.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APPC150A.
Jump To:

Similar Items

Similar items are close alternatives to APPC150A, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: C55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($67.29) ·
C55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.65

Each

QTY:
Each
Add
1-1/2" C Hub, Aluminum O Series Conduit Body
  • Our Part #: 0C5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OC-5
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.86) ·
0C5 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.86

Each

QTY:
Each
Add
1/2 FORM 85 UNILET
  • MFR Part #: C50-A
  • GTIN: 00781381164054
  • Manufacturer: Appleton
1/2 FORM 85 UNILET NO-THREAD
  • MFR Part #: C50T-A
  • GTIN: 00781381164207
  • Manufacturer: Appleton
3/4 FORM 85 UNILET
  • MFR Part #: C75-A
  • GTIN: 00781381164306
  • Manufacturer: Appleton
3/4 FORM 85 UNILET NO-THREAD
  • MFR Part #: C75T-A
  • GTIN: 00781381164450
  • Manufacturer: Appleton
1 FORM 85 UNILET
  • MFR Part #: C100-A
  • GTIN: 00781381164801
  • Manufacturer: Appleton
1 FORM 85 NO THREAD
  • MFR Part #: C100T-A
  • GTIN: 00781381164955
  • Manufacturer: Appleton
1-1/4 FORM 85 UNILET
  • MFR Part #: C125-A
  • GTIN: 00781381165051
  • Manufacturer: Appleton
Cross Referenced

These items are similar to APPC150A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-150A Appleton Electric 781381165303
C150A Appleton Electric 00781381165303
C59 Appleton Electric 781381094153
C-45 Bridgeport Fittings 781747044457
C55 Eaton Crouse-Hinds 784564140357
C59 Eaton Crouse-Hinds 782274123905
C150 LH Dottie 781002407201
OC-5 Killark 783936450056
LC-150 Madison Electric 784297323140
11835 Mulberry 95327118354
LC-150 Neer 687855375509
C-150 Orbit Industries 835243001473
C-150A O-Z Gedney n/a
C150-A O-Z Gedney 783126074246
C-150A Producto Electric Corp. 785244841502
RC150 Raco 50169816646
304V Teddico-BWF 87115283825
305V Teddico-BWF 87115283832
AC5 Thomas & Betts 42269300309
AC5 Thomas & Betts Conduit n/a
C5 Topaz 751338199408
C-15- Orbit Industries n/a
C5A Sepco n/a

* All prices subject to change.

Begin Live Chat