AJ5075 - 1/2-3/4" Pipe HGR

Appleton

  • $14.78 (Each)
  • $14.78 (Each)

  • $369.40 (Per 25)

  • $1,477.59 (Per 100)
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
AJ5075
Manufacturer
Appleton
Manufacturer's Part Number
AJ-50-75
Description
1/2-3/4" Pipe HGR
Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 In, Size: 1/2 - 3/4 In, Finish: Zinc Plated, Length: 2.44 In, Width: 1.53 In, For Single Line Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381512992 / 00781381512992
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Carton
$369.40 (Per 25)
Resources
Images
 
 
AJ5075 - Small Image
 
AJ5075 - Large Image
Attachments
 
 
AJ5075 - Specification Sheet
Other Links
 
 
AJ5075 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 - 3/4
Width
1.53
Length
2.44
Descriptions
Product Type
1/2&3/4 In Beam Clamp Assy
Description
1/2-3/4" PIPE HGR
Long Description
AJ Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 IN, Size: 1/2 - 3/4 IN, Finish: Zinc Plated, Length: 2.44 IN, Width: 1.53 IN, For Single Line Conduit
Special Features
Suitable for conduit runs on vertical and horizontal beams.;Suitable for rigid, IMC and EMT;Unique design accommodates more sizes of conduit with fewer clamps for lower inventories
extra long description
APP AJ-50-75 1/2&3/4 IN BEAM CLAMP
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJ-50-75
GTIN
00781381512992
UPC
781381512992
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
AJ Beam Clamp
Packaging
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Application
for Single Line Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AJ5075.
Jump To:

Similar Items

Similar items are close alternatives to AJ5075, though they may not be 100% alike.

Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 2.06 In, Size: 1 I...
  • Our Part #: AJ100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AJ-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.76) ·
AJ100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.78

Each

QTY:
Each
Add
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 2 Aw...
  • Our Part #: GRC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRC12
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.11) ·
GRC12 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.11

Each

QTY:
Each
Add
2 IN BEAM CLAMP ASSY
  • MFR Part #: AJ-200
  • GTIN: 00781381475532
  • Manufacturer: Appleton
1-1/4&1-1/2 BEAM CLAMP ASSY
  • MFR Part #: AJ-125-150
  • GTIN: 00781381513074
  • Manufacturer: Appleton
Cross Referenced

These items are similar to AJ5075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJ-50-75 Appleton Electric 00781381512992
JCC1 Eaton Crouse-Hinds 00784564970077
JCC2 Eaton Crouse-Hinds 00784564970084
J-50G O-Z Gedney 00783126312003
J-75G O-Z Gedney 00783126312010
690TB Thomas & Betts 00786210006901
691TB Thomas & Betts 00786210006918
G41 Thomas & Betts 00785991190496
GRC12 Thomas & Betts 00781810230947

* All prices subject to change.

Begin Live Chat