ADR6044 - 60A 4W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $454.30 (Each)
  • $454.30 (Each)

  • $908.60 (Per 2)

  • $2,725.80 (Per 6)
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
ADR6044
Manufacturer
Appleton
Manufacturer's Part Number
ADR6044
Description
60A 4W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 60 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/4 In;1-1/2 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 Awg (Building);#6 to #4 Awg (Extra Flex) Wire Size, 3 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186438 / 00781381186438
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.30 (Each)
Carton
$908.60 (Per 2)
Standard Packaging
$2,725.80 (Per 6)
Resources
Images
 
 
ADR6044 - Small Image
 
ADR6044 - Large Image
 
ADR6044 - Large Image
Attachments
 
 
ADR6044 - Specification Sheet
Brochures
 
 
ADR6044 - Brochure
Other Links
 
 
ADR6044 - Other
 
ADR6044 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
#6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex)
Terminal Type
Pressure Wire Terminal
Phase
3
Number of Wires
4
Poles
4
amperage rating
60
connection
Pressure Wire Terminal
Dimensions and Weight
Hub Size
1-1/4 in;1-1/2 in
Descriptions
Product Type
Pin and Sleeve Receptacle
Description
60A 4W4P P&S RECPT (600VAC/250VDC)
Long Description
Pin and Sleeve Receptacle, 60 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/4 in;1-1/2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) Wire Size, 3 lb
Features
Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;4 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating.
Short Description
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
Special Features
Grounding Style:Shell Only;Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus;Ideal For Use on Shipping Docks, Ports and Other Ship to Shore Applications;Suitable For Use in Locations Where a Weatherproof Enclosure is Required;Rough Usage Construction;Natural Finish Glass Filled Polyester Insulating Blocks;Wire Recess Diameter:5/16 in;Receptacle is Nema 4X Rated When Screw Cap
extra long description
APP ADR6044 60A RECPT 4PS1 SCR/SPRG
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Manufacturers Part Number
ADR6044
Brand
Appleton
GTIN
00781381186438
UPC
781381186438
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight
3 lb
Weight per each
3
Carton
2
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP6044BC Metallic Clamping Ring Plug
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR6044.
Jump To:

Similar Items

Similar items are close alternatives to ADR6044, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 60A, Four-Wire, Four-Pole, S...
  • Our Part #: CDR6044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR6044
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($469.95) ·
CDR6044 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$469.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR6044 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6044 Appleton Electric 00781381186438
AR641 Eaton Crouse-Hinds 00782274062600
AR647 Eaton Crouse-Hinds 00782274063201
HBL560RS1W Hubbell Wiring Device-Kellems 00783585010700
VR641 Killark 00783936834535
JRF644F Thomas & Betts 00708917201588
JRS644F Thomas & Betts 00708917159285

* All prices subject to change.

Begin Live Chat