ADR1044 - 100A 4W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $559.47 (Each)
  • $559.47 (Each)

  • $3,356.82 (Per 6)
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
ADR1044
Manufacturer
Appleton
Manufacturer's Part Number
ADR1044
Description
100A 4W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186315 / 00781381186315
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.47 (Each)
Carton
$3,356.82 (Per 6)
Resources
Images
 
 
ADR1044 - Small Image
 
ADR1044 - Large Image
Attachments
 
 
ADR1044 - Specification Sheet
Brochures
 
 
ADR1044 - Brochure
Other Links
 
 
ADR1044 - Other
 
ADR1044 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
amperage rating
100
Number of Wires
4
Poles
4
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
100A Recpt 4PS1 SCR/SPRG CVRS
Description
100A 4W4P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR1044 100A RECPT 4PS1 SCR/SPR
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR1044
GTIN
00781381186315
UPC
781381186315
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
4
Carton
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP1044CD Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR1044.
Jump To:

Similar Items

Similar items are close alternatives to ADR1044, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Four-Wire, Four-Pole, ...
  • Our Part #: CDR1044
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CDR1044
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($587.28) ·
CDR1044 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$587.28

Each

QTY:
Each
Add
100A 4 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR1041
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR1041
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($535.82) ·
VR1041 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$535.82

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-...
  • Our Part #: AR1047
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR1047
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,505.40) ·
AR1047 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,505.40

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-...
  • Our Part #: AR1041
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR1041
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AR1041 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to ADR1044 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR1044 Appleton Electric 00781381186315
AR1041 Eaton Crouse-Hinds 00782274064802
AR1047 Eaton Crouse-Hinds 00782274065403
HBL5100RS1W Hubbell Wiring Device-Kellems 00783585011189
VR1041 Killark 00783936834856
VR1041C5 Killark 00783936835099
VR1041E5 Killark 00783936835051
JRF1044F Thomas & Betts 00708917242208
JRS1044F Thomas & Betts 00708917152798

* All prices subject to change.

Begin Live Chat