ADR1034 - 100A 3W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $622.42 (Each)
  • $622.42 (Each)

  • $3,734.52 (Per 6)
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
ADR1034
Manufacturer
Appleton
Manufacturer's Part Number
ADR1034
Description
100A 3W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 In;2 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 3.7 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186292 / 00781381186292
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$622.42 (Each)
Carton
$3,734.52 (Per 6)
Resources
Images
 
 
ADR1034 - Small Image
 
ADR1034 - Large Image
 
ADR1034 - Large Image
Attachments
 
 
ADR1034 - Specification Sheet
Brochures
 
 
ADR1034 - Brochure
Other Links
 
 
ADR1034 - Other
 
ADR1034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex)
amperage rating
100
Number of Wires
3
Phase
3
Poles
4
connection
Pressure Wire Terminal
Dimensions and Weight
Hub Size
1-1/2 in;2 in
Descriptions
Product Type
Pin and Sleeve Receptacle
Description
100A 3W4P P&S RECPT (600VAC/250VDC)
Long Description
Pin and Sleeve Receptacle, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/2 in;2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 3.7 lb
Features
Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;3 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating.
Short Description
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ADR1034 100A RECPT 4PS2 SCR/SPR
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo
Additional Information
Maximum Operating Temperature
+107 °C
Minimum Operating Temperature
-40 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR1034
GTIN
00781381186292
UPC
781381186292
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight
3.7 lb
Weight per each
3.7
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP1034CD Clamping Ring Plug
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR1034.
Jump To:

Similar Items

Similar items are close alternatives to ADR1034, though they may not be 100% alike.

100A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR1042
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VR1042
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($663.74) ·
VR1042 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$663.74

Each

QTY:
Each
Add
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder...
  • Our Part #: CDR1034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CDR1034
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($597.17) ·
CDR1034 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$597.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR1034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR1034 Appleton Electric 00781381186292
AR1042 Eaton Crouse-Hinds 00782274064901
NR1042 Eaton Crouse-Hinds 00782274255552
HBL4100RS2W Hubbell Wiring Device-Kellems 00783585011127
VR1042 Killark 00783936834863
VR1042C5 Killark 00783936835259
VR1042E5 Killark 00783936835211
AR1048 Eaton Crouse-Hinds 00782274065502
HBL4100RS1W Raco 00783585011066
JRF1034H Thomas & Betts 00708917161004
JRS1034H Thomas & Betts 00708917133544

* All prices subject to change.

Begin Live Chat