847200 - 4SQ 2" RSD 2 DVC CVR

Appozgcomm

  • $41.49 (Each)
  • $41.49 (Each)

  • $1,037.18 (Per 25)

  • $4,148.74 (Per 100)
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
847200
Manufacturer
Appozgcomm
Manufacturer's Part Number
847200
Description
4SQ 2" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768806 / 00687855768806
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.49 (Each)
Carton
$1,037.18 (Per 25)
Resources
Images
 
 
847200 - Small Image
 
847200 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 2
Descriptions
Description
4SQ 2" RSD 2 DVC CVR
Product Type
4 In SQ CVR 2 In RSD 2 DVC
extra long description
EGS 847-200 4 IN SQ CVR 2 IN RSD 2
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24CI
Special Features
4 IN Square, 2 IN Raised Double Device Cover
Manufacturer Information
Manufacturers Part Number
847200
Brand
Appleton
GTIN
00687855768806
UPC
687855768806
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.6
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 847200.
Jump To:

Cross Referenced

These items are similar to 847200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-200 Appleton Electric 00687855768806
232 Eaton B-Line 00718205060018
TP542 Eaton Crouse-Hinds 00786189105421
52C25 Garvin Industries 00785592981936
11276 Mulberry 00095327112765
42200 Orbit Industries 00835243000186
796 Raco 00050169007969
408-G Thomas & Betts n/a
408G Thomas & Betts n/a
52C542 Thomas & Betts 00785991140606
52-C-54-2 Thomas & Betts Conduit n/a
Z535 Unity Manufacturing 00091617105424

* All prices subject to change.

Begin Live Chat