8468F - 4SQ 1G FLT DVC Ring

Appozgcomm

  • $4.41 (Each)
  • $4.41 (Each)

  • $220.51 (Per 50)

  • $441.02 (Per 100)
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
8468F
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468F
Description
4SQ 1G FLT DVC Ring
Features: Configuration Single Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776801 / 00687855776801
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Carton
$4.41 (Each)
Standard Packaging
$220.51 (Per 50)
Resources
Images
 
 
8468F - Small Image
 
8468F - Large Image
Attachments
 
 
8468F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4
Descriptions
Description
4SQ 1G FLT DVC RING
Product Type
4 In SQ SGL Devc Flat CVR
extra long description
EGS 8468F 4 IN SQ SGL DEVC FLAT CVR
Long Description
Features: Configuration Single Device, Standard:UL E18095, Material: Steel, Shape: Square, Size:4 X 4 IN
Special Features
4 IN Square, Flat Single Device Cover
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8468F
GTIN
00687855776801
UPC
687855776801
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8468F.
Jump To:

Cross Referenced

These items are similar to 8468F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468F Appleton Electric 00687855776801
TP480 Eaton Crouse-Hinds 00786189104806
52C62A Garvin Industries 00785592520302
11221 Mulberry 00095327112215
41000 Orbit Industries 00835243000032
8468F O-Z Gedney n/a
787 Raco 00050169007877
401F Thomas & Betts n/a
403F Thomas & Betts 00781720006076
52C0 Thomas & Betts 00785991137804
C4450 Topaz 00751338872080

* All prices subject to change.

Begin Live Chat