8461 - 4SQ, 5/8RSD Rndopnw/Ers CVR

Appozgcomm

  • $3.34 (Each)
  • $3.34 (Each)

  • $167.10 (Per 50)

  • $334.20 (Per 100)
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
8461
Manufacturer
Appozgcomm
Manufacturer's Part Number
8461
Description
4SQ, 5/8RSD Rndopnw/Ers CVR
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 11.79 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776207 / 00687855776207
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$167.10 (Per 50)
Resources
Images
 
 
8461 - Small Image
 
8461 - Large Image
 
8461 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Hub Size
2-3/4 in
Length
4 in
Width
4 in
Height
5/8 in
Size
4 X 4 X 0.625
Descriptions
Description
4SQ,5/8RSD RNDOPNW/ERS CVR
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 4.5 cu.in Capacity, 2-3/4 in Hub Size, Screw Mount, 4 in Length, 4 in Width, 5/8 in Height, 11.79 lb/100
Short Description
4" Square Cover, Steel, 4.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8461 4 IN SQ 5/8 IN RSD SGL DVC
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8461
GTIN
00687855776207
UPC
687855776207
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Ceiling Plaster Ring, Mud Ring
Packaging
Weight
11.79 lb/100;26 kg/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
4.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8461.
Jump To:

Similar Items

Similar items are close alternatives to 8461, though they may not be 100% alike.

Raised Box Cover, Steel, 27 LB/Ea
  • Our Part #: TP477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP477
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($92.54) ·
TP477 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.85

Each

QTY:
Each
Add
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width...
  • Our Part #: 52C325
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52C3-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($49.48) ·
52C325 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8461 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8461 Appleton Electric 00687855776207
R10 Eaton B-Line n/a
TP477 Eaton Crouse-Hinds 00786189104776
52C3-5/8 Garvin Industries n/a
1 Mulberry n/a
111 Mulberry n/a
120 Mulberry n/a
214 Mulberry n/a
43058 Orbit Industries 00835243000209
756 Raco 00050169907566
401CC Thomas & Betts n/a
52-C-3-25 Thomas & Betts 00785991138009
52C3 Thomas & Betts n/a
52C325 Thomas & Betts n/a
401-CC Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat