8403 - 4 " Oct CVR Blank Flat

Appozgcomm

  • $3.58 (Each)
  • $3.58 (Each)

  • $179.14 (Per 50)

  • $358.28 (Per 100)
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
8403
Manufacturer
Appozgcomm
Manufacturer's Part Number
8403
Description
4 " Oct CVR Blank Flat
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Diameter, 11.79 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855775255 / 00687855775255
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$179.14 (Per 50)
Resources
Images
 
 
8403 - Small Image
 
8403 - Large Image
 
8403 - Large Image
Attachments
 
 
8403 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Diameter
4 in
Size
4
Descriptions
Description
4 " OCT CVR BLANK FLAT
Long Description
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Diameter, 11.79 lb/100
Short Description
4" Octagon and Round Cover, Steel, 3.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Octagon and Round Cover
extra long description
EGS 8403 4 IN OCT CVR BLANK FLAT
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8403
GTIN
00687855775255
UPC
687855775255
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Round Cover
Packaging
Weight
11.79 lb/100;26 kg/100
Weight per each
0.23
Carton
50
Uses, Certifications, and Standards
Capacity
3.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8403.
Jump To:

Cross Referenced

These items are similar to 8403 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8403 Appleton Electric 00687855775255
TP323 Eaton Crouse-Hinds 00786189103236
TP322 Eaton Crouse-Hinds 00786189103229
TP649 Eaton Crouse-Hinds 00786189106497
54C1-R Garvin Industries n/a
10001 Mulberry 00095327100014
11101 Mulberry 00095327111010
4RBC Orbit Industries 00835243000452
54C6 Producto Electric Corp. 00785244405407
722 Raco 00050169007228
54C1 Thomas & Betts 00785991141504
54C1R Thomas & Betts n/a
500 Thomas & Betts n/a
54-C-1-R Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat