670IGSA - 670 Alum Cov W/Fip GKT

Appleton

  • $28.39 (Each)
  • $28.39 (Each)

  • $709.80 (Per 25)
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
670IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP670IGSA
Description
670 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167659 / 00781381167659
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.39 (Each)
Carton
$28.39 (Each)
Standard Packaging
$709.80 (Per 25)
Resources
Images
 
 
670IGSA - Large Image
 
670IGSA - Small Image
Attachments
 
 
670IGSA - Specification Sheet
Other Links
 
 
670IGSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02,
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 2.8 CU-IN as per NEC 314.16(A)
Product Type
APP670 Alum Cov W/Fip GKT
extra long description
APP APP670IGSA APP670 ALUM COV W/FI
Description
670 ALUM COV W/FIP GKT
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP670IGSA
GTIN
00781381167659
UPC
781381167659
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Enclosure
NEMA 3R
Mounting
Screw-In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 670IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 670IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 670GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($537.30) ·
670GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.73

Each

QTY:
Each
Add
APP670 STEEL COV W/FIP GKT
  • MFR Part #: APP670IG
  • GTIN: 00781381167482
  • Manufacturer: Appleton
APP670 CAST IRON COV W/FIP GKT
  • MFR Part #: APP670FIG
  • GTIN: 00781381167802
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 670IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
670GSA Appleton Electric 781381093187
APP670IGSA Appleton Electric 00781381167659
670GSA Eaton Crouse-Hinds 00782274247953
670IG SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat