6150GSR - 1-1/2" Emt RT Coupling

Appozgcomm

  • $39.56 (Each)
  • $39.56 (Each)

  • $197.81 (Per 5)

  • $989.06 (Per 25)

  • $3,956.23 (Per 100)

Availability: Currently Out Of Stock
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
6150GSR
Manufacturer
Appozgcomm
Manufacturer's Part Number
6150GSR
Description
1-1/2" Emt RT Coupling
Coupling, Raintight Compression Style For Emt Conduit, Trade Size 1.50 Inches, Steel Body and Nut, Green Nut
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855876617 / 00687855876617
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.56 (Each)
Carton
$197.81 (Per 5)
Standard Packaging
$989.06 (Per 25)
Resources
Images
 
 
6150GSR - Small Image
 
6150GSR - Large Image
Attachments
 
 
6150GSR - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic Body/Green Nut
Dimensions and Weight
Length
2.5
Descriptions
Description
1-1/2" EMT RT COUPLING
Product Type
1-1/2 In RT Emt CPLG
extra long description
EGS 6150GSR 1-1/2 IN RT EMT CPLG
Long Description
Coupling, Raintight Compression Style for EMT Conduit, Trade Size 1.50 Inches, Steel Body and Nut, Green Nut
Special Features
UL Listed Raintight, No disassembly required, Concretetight
Additional Information
outside diameter
2.31
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
6150GSR
Brand
APPOZGCOMM
GTIN
00687855876617
UPC
687855876617
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.55
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
Application
To ground and secure EMT raceway sections together in wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat