40ESPL - 4X1-1/2D Oct Ring

Appozgcomm

  • $29.26 (Each)
  • $29.26 (Each)

  • $1,462.92 (Per 50)

  • $2,925.85 (Per 100)
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
40ESPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4OE-SPL
Description
4X1-1/2D Oct Ring
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 4 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 44.91 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855750504 / 00687855750504
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.26 (Each)
Carton
$1,462.92 (Per 50)
Resources
Images
 
 
40ESPL - Small Image
 
40ESPL - Large Image
 
40ESPL - Large Image
Attachments
 
 
40ESPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Descriptions
Description
4X1-1/2D OCT RING
Product Type
Octagon Box
Long Description
Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side) Knockout Size, 4 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 44.91 lb/100
Short Description
4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4OE-SPL RNG EXT 4 IN OCT 1/2/4
Additional Information
Cable Entry Type
Knockout
Knockout Size
1/2 in (Side);3/4 in (Side)
Number of Knockouts
4
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
for use with
Circuit Wiring
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4OE-SPL
GTIN
00687855750504
UPC
687855750504
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon Box Extension Ring
Packaging
Weight
44.91 lb/100;99 kg/100
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40ESPL.
Jump To:

Cross Referenced

These items are similar to 40ESPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP286 Eaton Crouse-Hinds 00786189102864
4OE-SPL O-Z Gedney 00687855750504
130 Raco 00050169001301
4-OD-EXT-SPL Thomas & Betts 00781720001927
4-OW-EXT-SPL Thomas & Betts 00781720055401
55151-1234 Thomas & Betts 00785991176056

* All prices subject to change.

Begin Live Chat