2538 - Handy Box SGL Rec 1-19/32 30a

Appozgcomm

  • $11.48 (Each)
  • $11.48 (Each)

  • $287.12 (Per 25)

  • $1,148.47 (Per 100)
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
2538
Manufacturer
Appozgcomm
Manufacturer's Part Number
2538
Description
Handy Box SGL Rec 1-19/32 30a
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855771059 / 00687855771059
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$287.12 (Per 25)
Standard Packaging
$1,148.47 (Per 100)
Resources
Images
 
 
2538 - Small Image
 
2538 - Large Image
 
2538 - Large Image
Attachments
 
 
2538 - Specification Sheet
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
Steel
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
2-1/8 in (Box)
Height
4 in (Box)
Size
4 X 2.125
Descriptions
Description
HANDY BOX SGL REC 1-19/32 30A
Product Type
Handy Box Cover
Long Description
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 in Knockout Size, 1 Knockout, 2-1/8 in (Box) Width, 4 in (Box) Height, 8 lb/100
Short Description
Handy Box Cover, Steel, Toggle Switch Opening
Special Features
For Two-Hour Fire Rated Walls
extra long description
EGS 2538 CVR 4X2-1/8 SNGL RCPT 1-19
Additional Information
for use with
For 4 in x 2-1/8 in Boxes
Knockout Size
1-19/32 in
Number of Knockouts
1
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC/CEC Compliant
package quantity
100 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
2538
sub brand
ETP
GTIN
00687855771059
UPC
687855771059
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box Cover
Packaging
Weight
8 lb/100;4.54 kg/100
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL Standard 514D; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2538.
Jump To:

Cross Referenced

These items are similar to 2538 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2538 Appleton Electric 00687855771059
TP612 Eaton Crouse-Hinds 786189106121
TP610 Eaton Crouse-Hinds 786189106107
G19420 Garvin Industries 785592987464
10009 Mulberry 95327100090
HBC-SR Orbit Industries 00835243000735
HBC-PO Orbit Industries 835243011410
2538 O-Z Gedney 687855771059
863 Raco 50169008638
868 Raco n/a
867 Raco 00050169008676
58-C-5 Thomas & Betts 785991143102
100-TL Thomas & Betts 00781720005611
58C4 Thomas & Betts 00785991143058
58-C-4 Thomas & Betts 785991143058
58-C-4 Thomas & Betts Conduit n/a
C1154 Topaz 751338867512
C1155 Topaz 751338867529
V250 Unity Manufacturing 00091617106100

* All prices subject to change.

Begin Live Chat