2273 - Clear Sleeve For F96T8

McGill

  • $21.35 (Each)
  • $21.35 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2273
Manufacturer
McGill
Manufacturer's Part Number
2273
Description
Clear Sleeve For F96T8
Clear Protect-O-Sleeves For Size T-8 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Lamps
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290388 / 00036283290388
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Resources
Images
 
 
2273 - Small Image
 
2273 - Large Image
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Sleeve F96 Lamp T8 Clear
Description
CLEAR SLEEVE FOR F96T8
Long Description
Clear Protect-O-Sleeves for size T-8 fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-96, Length 96 IN
Special Features
With 2 Caps For T8 Diameter Lamp, Lamp Type F96, Lamp Length 96 IN
extra long description
MCG 2273 SLEEVE F96 LAMP T8 CLEAR
Manufacturer Information
Brand
MCGILL
Manufacturers Part Number
2273
GTIN
00036283290388
UPC
036283290388
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Protect-O-Sleeve
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
You must have an account to view stock levels

* All prices subject to change.