CNP34 - 3/4" C-NP Orange Sealtite 100'

Anaconda

  • $8.00 (Each)
  • $8.00 (Each)

  • $799.68 (Per 100)
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
CNP34
Manufacturer
Anaconda
Manufacturer's Part Number
38622
Description
3/4" C-NP Orange Sealtite 100'
Flexible Conduit, 3/4 In Trade Size, 1.150 to 1.170 In Conduit Outer Diameter, 0.815 to 0.835 In Conduit Inner Diameter, CNP Style, 100 FT Length, Orange/Gray, CNP Model/Series, 4 In Bend Radius, 0.335 In Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 30 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386221 / 00714118386221
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$799.68 (Per 100)
Resources
Images
 
 
CNP34 - Small Image
 
CNP34 - Large Image
 
CNP34 - Large Image
Attachments
 
 
CNP34 - Specification Sheet
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
Jacket: Thermoplastic PVC
Material, Color, and Finish
Color
Orange/Gray
Style
CNP
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Flexible Conduit
Special Features
Abrasion Resistant;Crush Resistant;Strain Resistant;Oil Resistant;Sunlight Resistant
Long Description
Flexible Conduit, 3/4 in Trade Size, 1.150 to 1.170 in Conduit Outer Diameter, 0.815 to 0.835 in Conduit Inner Diameter, CNP Style, 100 ft Length, Orange/Gray, CNP Model/Series, 4 in Bend Radius, 0.335 in Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 30 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4 in x 100 ft, Thermoplastic PVC, Orange/Gray
extra long description
ANACON 38622 3/4 CNP-NMUA-DE710-DSL
Description
3/4" C-NP ORANGE SEALTITE 100'
Additional Information
Model/Series
CNP
Bend Radius
4 in
Wall Thickness
0.335 in
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL 1660;CSA Certified;RoHS Compliant;NEC 351-B
package quantity
100 CT
Made in USA
yes
Conduit Outer Diameter
1.150 to 1.170 in
Conduit Inner Diameter
0.815 to 0.835 in
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38622
GTIN
00714118386221
UPC
714118386221
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight
30 lb/100 ft
Weight per each
30
Carton
100
Uses, Certifications, and Standards
Application
Concealed;Exposed Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CNP34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CNP34.

Thermoplastic PVC Jacket Non-Metallic 3/4" CNP Orange 100 FT Carton
  • Our Part #: 38622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38622
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($799.68) ·
38622 - Anamet Electrical Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.00

Each

QTY:
Each
Add
Thermoplastic PVC Jacket Non-Metallic 3/4" CNP Orange 100 FT Carton
  • Our Part #: CNP075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38622
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.00) ·
CNP075 - Anamet Electrical Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CNP34, though they may not be 100% alike.

LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38612
  • GTIN: 00714118386122
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38621
  • GTIN: 00714118386214
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38602
  • GTIN: 00714118386023
  • Manufacturer: ANAMET ANACONDA

* All prices subject to change.

Begin Live Chat