URD20202011500 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1500'

Aluminum

  • $4523.40 (Per 1,500 Feet)
  • $3.02 (Per Foot)

  • $3,015.60 (Per 1,000 Feet)

  • $4,523.40 (Per 1,500 Feet)

In-Stock: 0 available locally (Amarillo, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD20202011500
Manufacturer
Aluminum
Manufacturer's Part Number
URD20202011500
Description
2/0-2/0-2/0-1 Urd Syracuse Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000155
Weight per unit
0.687 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$3.02 (Per Foot)
Reel
$4,523.40 (Per 1,500 Feet)
Stock Availability
Amarillo
0 Feet (Find nearest stock)
All Stores
13,114 Feet
Resources
Images
 
 
URD20202011500 - Large Image
 
URD20202011500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0-2/0-2/0-1 AWG
Current Rating
150 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Short Description
Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter,
Additional Information
Sunlight Resistant;Flame Retardant
Description
2/0-2/0-2/0-1 URD SYRACUSE ALU 1500'
Additional Information
Solid/Strand
Strand
Core Strands
19/1.197
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
outside diameter
1.197 in
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD20202011500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
633/1000 lb/ft
Weight per foot
0.687
Carton
1500
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,114 Feet

Location search:

Distribution Centers

Location Stock Available
El Paso
3,000 View Store
Lubbock
4,500 View Store

A-L

Location Stock Available
Dodge City
1,370 View Store

M-Z

Location Stock Available
Plainview
1,563 View Store
These alternate items can be purchased instead of URD20202011500.
Jump To:

Similar Items

Similar items are close alternatives to URD20202011500, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: URD20202011000
  • Amarillo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD20202011000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,015.60) ·
URD20202011000 - Aluminum

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,015.60

Per 1,000 Feet

QTY:
Feet
Add
2/0-2/0-2/0-1 Urd Syracuse Alu PCS
  • Our Part #: URD2020201PCS
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.02) ·
URD2020201PCS - Aluminum

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$3.02

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat