URD10101021500 - 1/0-1/0-1/0-2 Urd Notre Dame Alu 1500'

Aluminum

  • $3816.06 (Per 1,500 Feet)
  • $2.54 (Per Foot)

  • $2,544.04 (Per 1,000 Feet)

  • $3,816.06 (Per 1,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD10101021500
Manufacturer
Aluminum
Manufacturer's Part Number
URD10101021500
Description
1/0-1/0-1/0-2 Urd Notre Dame Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 Awg Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 In Outside Diameter,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000148
Weight per unit
0.54 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$2.54 (Per Foot)
Reel
$3,816.06 (Per 1,500 Feet)
Resources
Images
 
 
URD10101021500 - Large Image
 
URD10101021500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0-1/0-1/0-2 AWG
Current Rating
135 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 AWG Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 in Outside Diameter,
Short Description
Service Entrance Cable, 19/7 Strands, 1/0-1/0-1/0-2 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
1/0-1/0-1/0-2 URD NOTRE DAME ALU 1500'
Additional Information
outside diameter
1.097 in
Maximum Operating Temperature
+90 °C
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);7 (Equipment Ground Conductor)
Core Strands
19/1.097
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD10101021500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
521/1000 lb/ft
Weight per foot
0.54
Carton
1500
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of URD10101021500.
Jump To:

Similar Items

Similar items are close alternatives to URD10101021500, though they may not be 100% alike.

1/0-1/0-1/0-2 Urd Notre Dame Alu PCS
  • Our Part #: URD1010102PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.54) ·
URD1010102PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.54

Per Foot

QTY:
Feet
Add
1/0 STR Al 600V-Ud Quad Notredame XLP Elec
  • Our Part #: URD10101021000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55414801
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,544.04) ·
URD10101021000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,544.04

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat