SEU4461000 - Seu 4-4-6 (4-2WG) Alu 1000'

King Wire Inc.

  • $1418.89 (Per 1,000 Feet)
  • $1.42 (Per Foot)

  • $1,418.89 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU4461000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Seu 4-4-6 (4-2WG) Alu 1000'
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-6 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.502 X 0.808 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000133
Weight per unit
0.42 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.42 (Per Foot)
Carton
$1,418.89 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
41,641 Feet
Resources
Images
 
 
SEU4461000 - Small Image
 
SEU4461000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SEU4461000.
Jump To:

Similar Items

Similar items are close alternatives to SEU4461000, though they may not be 100% alike.

Seu 4-4-6 Alu PCS
  • Our Part #: SEU446PCS
  • Nashville RDC Availability: 553 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.42) ·
SEU446PCS - King Wire Inc.

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.42

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat