SEU43PCS - Seu 4-4-4 Alu PCS

Aluminum

  • $1.52 (Per Foot)
  • $1.52 (Per Foot)

  • $1,521.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU43PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SEU43PCS
Description
Seu 4-4-4 Alu PCS
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000132
Weight per unit
0.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.52 (Per Foot)
Reel
$1.52 (Per Foot)
Resources
Images
 
 
SEU43PCS - Large Image
 
SEU43PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A
Number of Conductors
7 (Phase)
Conductor Size
4-4-4 AWG
Material, Color, and Finish
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Conductor Material
Aluminum Alloy
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 AWG Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 x 0.811 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Co
Short Description
Aluminum Building Wire, Stranded, 4-4-4 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
SEU 4-4-4 ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.505 x 0.811 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SEU43PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
198/1000 lb/ft
Weight per foot
0.5
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEU43PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SEU43PCS.

Seu 4-4-4 Alu PCS
  • Our Part #: 444SEUA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.52) ·
444SEUA - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SEU43PCS, though they may not be 100% alike.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SEU431000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEU431000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,521.20) ·
SEU431000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,521.20

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat