PC213BHG - 3-1/2" RND Oulet Box W/Bar Hanger

Allied Moulded Products

  • $24.04 (Each)
  • $24.04 (Each)

  • $577.07 (Per 24)

  • $2,404.45 (Per 100)
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
PC213BHG
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC213BHG
Description
3-1/2" RND Oulet Box W/Bar Hanger
3-1/2 RND Box 21.0 Cu In Univ HGR GRD
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339980315 / 00085339980315 / 00085339980315
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.04 (Each)
Carton
$24.04 (Each)
Standard Packaging
$577.07 (Per 24)
Resources
Images
 
 
PC213BHG - Small Image
 
PC213BHG - Large Image
Attachments
 
 
PC213BHG - Specification Sheet
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
Polycarbonate
Dimensions and Weight
Depth
2-13/116 Inch
Diameter
3-1/2 INCH
Descriptions
Product Type
Ceiling Fixture Outlet Box
Description
3-1/2" RND OULET BOX W/BAR HANGER
Commodity Description
OUTLET BOXES - NON METALLIC
Long Description
CEILING FIXTURE OUTLET BOX, CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-13/116 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 21 CU INCH CAPACITY
extra long description
CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-13/116 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 21 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R] BRAND; COLOR BLACK; FIXTURE RATING 50 LB; PC213-BH MODEL
Additional Information
Color Black; Fixture Rating 50 Lb
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PC213BHG
Brand
Allied Moulded Products
Model
PC213-BH
GTIN
00085339980315
UPC
085339980315
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Fixture
Packaging
Standard Package
24 in
Weight per each
1.125
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 to 24 Inch Adjustable Bar Hanger, Ground Strap
Capacity
21 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PC213BHG.
Jump To:

Cross Referenced

These items are similar to PC213BHG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9335-BHG/BHGK Allied Moulded Products n/a
PC213-BHG Allied Moulded Products 00085339980315
S118HGAC Legrand Pass & Seymour n/a
N-321-GC-95 Thomas & Betts 00786358301050
C118HAGAC Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat