FB2DBCVR - Dark Bronze Flor Box Cover For FB2 Floor Box

Allied Moulded Products

  • $56.00 (Each)
  • $56.00 (Each)

  • $5,600.00 (Per 100)
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
FB2DBCVR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-2DBCVR
Description
Dark Bronze Flor Box Cover For FB2 Floor Box
RCT DPL DRK BRNZ CVR Kit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
085339996026 / 00085339996026 / 00085339996026
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.00 (Each)
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
Number of Gangs
1
Material
Cast Brass (Cover), Closed Cell Rubber (Gasket)
Material, Color, and Finish
Finish
Dark Bronze
Dimensions and Weight
Width
3.5 Inch
Height
5.13 Inch
Descriptions
Description
DARK BRONZE FLOR BOX COVER FOR FB2 FLOOR BOX
Product Type
Floor Box Cover
extra long description
RECTANGULAR TYPE; CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET) MATERIAL; DARK BRONZE FINISH; 3.5 INCH; 5.13 INCH; 1 GANG(S); UL 514C APPROVAL; DUPLEX DEVICE TYPE; 2.498 INCH WIDTH X 3.5 INCH DEPTH X 4.312 INCH HEIGHT BOX SIZE; DEPTH 0.22 INCH; MOUNTING TYPE 2-SCREW; USED ON FB-2DB FLOOR BOX; APPLICATION FLOOR BOX ASSEMBLY FOR RESIDENTIAL WOOD FLOOR; APPLICABLE STANDARD ANSI, ISO 9001; WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CAN
Long Description
FLOOR BOX COVER, RECTANGULAR TYPE; CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET) MATERIAL; DARK BRONZE FINISH; 3.5 INCH; 5.13 INCH; 1 GANG(S); UL 514C APPROVAL; DUPLEX DEVICE TYPE; 2.498 INCH WIDTH X 3.5 INCH DEPTH X 4.312 INCH HEIGHT BOX SIZE
Additional Information
Depth 0.22 Inch; Mounting Type 2-Screw; Used On FB-2DB Floor Box; Application Floor Box Assembly for Residential Wood Floor; Applicable Standard ANSI, ISO 9001; WARNING: This product can expose you to chemicals including lead, which is known to the State
Commodity Description
FLOOR BOXES & ACCESSORIES
Additional Information
Box Size
2.498 Inch Width x 3.5 Inch Depth x 4.312 Inch Height
Device Type
Duplex
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
FB-2DBCVR
GTIN
00085339996026
UPC
085339996026
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECTANGULAR
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat