9351NKFR - 4" Fan/FXTR Ceiling Box

Allied Moulded Products

  • $9.87 (Each)
  • $9.87 (Each)

  • $473.56 (Per 48)

  • $986.59 (Per 100)
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
9351NKFR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9351-NKFR
Description
4" Fan/FXTR Ceiling Box
Fan Box, New Work, Fan/Fixture Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 2-7/16 Inch; Ul, Ansi/Ul 514C Approval; 4 Inch Diameter; (2) Fetter Ring Nail Mounting; 50 Standard Package; 22.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339650027 / 00085339650027 / 00085339650027
Weight per unit
0.5417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.87 (Each)
Carton
$9.87 (Each)
Standard Packaging
$473.56 (Per 48)
Resources
Images
 
 
9351NKFR - Small Image
 
9351NKFR - Large Image
Attachments
 
 
9351NKFR - Specification Sheet
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
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/16 INCH
Diameter
4 INCH
Descriptions
Description
4" FAN/FXTR CEILING BOX
Product Type
Fan Box
extra long description
NEW WORK, FAN/FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAIL MOUNTING; 50 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; FIXTURE RATING 50 POUND; FAN RATING 35 POUND; APPLICATION RESIDENTIAL
Long Description
FAN BOX, NEW WORK, FAN/FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAIL MOUNTING; 50 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY
Additional Information
Fixture Rating 50 Pound; Fan Rating 35 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Manufacturers Part Number
9351-NKFR
Brand
Allied Moulded Products
GTIN
00085339650027
UPC
085339650027
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Fan/Fixture
Packaging
Standard Package
50 FT
Weight per each
0.5417
Carton
1
Package
48
Uses, Certifications, and Standards
Mounting
(2) Fetter Ring Nail
Capacity
22.5 Cubic Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9351NKFR.
Jump To:

Cross Referenced

These items are similar to 9351NKFR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9351-NKFR Allied Moulded Products 00085339650027
9365-NFR/NKFR Allied Moulded Products n/a
TP16511 Eaton Crouse-Hinds 00786189165111
55015/33303 Legrand Pass & Seymour n/a
BH525L Thomas & Betts 00034481173434
01250-11 Westinghouse 00092368512509

* All prices subject to change.

Begin Live Chat