5305NBK - 5G Nail On Box W/BRKT

Allied Moulded Products

  • $49.43 (Each)
  • $49.43 (Each)

  • $296.59 (Per 6)

  • $4,943.13 (Per 100)
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
5305NBK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
5305-NBK
Description
5G Nail On Box W/BRKT
94 Ci 5G Device Box Nails STBL Bar KLMP
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339180029 / 00085339180029 / 00085339180029
Weight per unit
1.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.43 (Each)
Carton
$49.43 (Each)
Standard Packaging
$296.59 (Per 6)
Resources
Images
 
 
5305NBK - Small Image
 
5305NBK - Large Image
Attachments
 
 
5305NBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5 in
Material
Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Height
3-3/4 INCH
Depth
3-9/16 INCH
Width
9-5/16 Inch
Descriptions
Product Type
Switch Box
Description
5G NAIL ON BOX W/BRKT
Long Description
SWITCH BOX, NEW WORK TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); ANSI/UL 514C APPROVAL; ANGLED MID NAIL, ADJUSTABLE STABILIZING BAR MOUNTING; 6 PER CARTON STANDARD PACKAGE; 94 CUBIC INCH CAPACITY
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL WITH ADJUSTABLE STABILIZER BAR MOUNTING; 6 PER CARTON STANDARD PACKAGE; 94 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM] BRAND; COLOR OFF WHITE; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; SPEED CLAMP MATERIAL PVC; MOUNTING BRACKET SCREW MATERIAL
Additional Information
Color Beige/Tan; Material Galvanized Steel (Bracket), Plated Carbon Steel (Fastener, Clamp); Used on Non-Metallic Sheathed Cable; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
5305NBK
Brand
ALLIED MOULDED
GTIN
00085339180029
UPC
085339180029
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work
Packaging
Standard Package
6 PER CARTON
Weight per each
1.666
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
94 Cubic Inch
Mounting
Angled Mid Nail, Adjustable Stabilizing Bar
Approval
ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat