UAG341000 - 3/4" Ua Sealtite Conduit, Bonded Ul 1000'

Flexible Conduit

  • $2.30 (Per Foot)
  • $2.30 (Per Foot)

  • $229.60 (Per 100 Feet)

  • $2,296.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG341000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6203-60-00
Description
3/4" Ua Sealtite Conduit, Bonded Ul 1000'
Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, 1000 FT Length, Jack: PVC Material, Galvanized, Gray, 4.25 In Bend Radius, -80 °F, 60 °F (Wet), 70 °F (Oil), -30 °F (Low Temperature) Operating Temperature, 176 °F, 140 °F (Wet), 158 °F (Oil), -22 °F (Low Temperature) Operating Temperature, 49 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680120090 / 0077680120090 / 00077680120090
Weight per unit
0.38 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.30 (Per Foot)
Reel
$2,296.00 (Per 1,000 Feet)
Resources
Images
 
 
UAG341000 - Small Image
 
UAG341000 - Large Image
 
UAG341000 - Large Image
Attachments
 
 
UAG341000 - Specification Sheet
Other Links
 
 
UAG341000 - Other
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
Jack: PVC
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, 1000 ft Length, Jack: PVC Material, Galvanized, Gray, 4.25 in Bend Radius, -80 °F, 60 °F (Wet), 70 °F (Oil), -30 °F (Low Temperature) Operating Temperature, 176 °F, 140 °F (Wet), 158 °F (Oil), -22 °F (Low Temperature) Operating Temperature, 49 lb/100 ft
Short Description
Flexible Conduit, 3/4 in x 1000 ft, PVC, Gray
Special Features
Sunlight Resistant
extra long description
AFC 6203-60-00 3/4" UL LT LFMC GRA
Description
3/4" UA SEALTITE CONDUIT, BONDED UL 1000'
Features
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Additional Information
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Bend Radius
4.25 in
Minimum Operating Temperature
-80 °F, 60 °F (Wet);70 °F (Oil);-30 °F (Low Temperature)
Maximum Operating Temperature
176 °F;140 °F (Wet);158 °F (Oil);-22 °F (Low Temperature)
Standards Met
UL Standard: 360;CSA C22.2 No. 56;RoHS Compliant;NFPA 70, NEC 350 Certified
package quantity
1000 CT
Made in USA
yes
Inside Diameter
0.820/0.840
outside diameter
1.030/1.050
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6203-60-00
GTIN
00077680120090
UPC
077680120090
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight
49 lb/100 ft
Weight per foot
0.38
Carton
1000
Uses, Certifications, and Standards
Application
Raised Computer Room Floor;Commercial;Wet Location;Hazardous Location;Outdoor Lighting
Temperature Rating
176
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UAG341000.
Jump To:

Similar Items

Similar items are close alternatives to UAG341000, though they may not be 100% alike.

Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer D...
  • MFR Part #: 55082703
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($229.60) ·
UAG34 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$2.30

Per Foot

QTY:
Feet
Add
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Cor...
  • MFR Part #: 55082705
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,148.00) ·
UAG34500 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$2.30

Per Foot

QTY:
Feet
Add
3/4" Ua Sealtite Conduit, Bonded Ul PCS
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.30) ·
UAG34PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$2.30

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat