MC102BRGY - 10/2 WG MC Sol BR/Gy/GN Alu Armor

Flexible Conduit

  • $1.73 (Each)
  • $1.73 (Each)

  • $432.23 (Per 250)

  • $1,728.91 (Per 1,000)
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
MC102BRGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1707B42T01
Description
10/2 WG MC Sol BR/Gy/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886029684 / 00032886029684
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$432.23 (Per 250)
Resources
Images
 
 
MC102BRGY - Video
 
MC102BRGY - Small Image
 
MC102BRGY - Large Image
Attachments
 
 
MC102BRGY - Specification Sheet
Other Links
 
 
MC102BRGY - Other
 
MC102BRGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 68960402 Armorlite Type MC
Product Type
Armorlite Type MC
Description
10/2 WG MC SOL BR/GY/GN ALU ARMOR
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.54178
Manufacturer Information
Manufacturers Part Number
1707B42T01
Brand
Flexible Conduit
GTIN
00032886029684
UPC
032886029684
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
149.707
Weight per each
0.16
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC102BRGY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC102BRGY.

10-2 Solid Brown, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanize...
  • Our Part #: MC102BRGYGN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1707B42T01
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($432.23) ·
MC102BRGYGN - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.73

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to MC102BRGY, though they may not be 100% alike.

10/2 WG MC Sol BR/Gy/GN Alu Armor 1000'
  • Our Part #: MC102BRGY1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,735.48) ·
MC102BRGY1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat