LT112UL - 1-1/2" Ua Sealtite Conduit, Bonded Ul 50'

Flexible Conduit

  • $5.93 (Each)
  • $5.93 (Each)

  • $296.45 (Per 50)

  • $592.90 (Per 100)
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
LT112UL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093205
Description
1-1/2" Ua Sealtite Conduit, Bonded Ul 50'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042355 / 00032886042355
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Reel
$296.45 (Per 50)
Resources
Images
 
 
LT112UL - Large Image
 
LT112UL - Small Image
 
LT112UL - Large Image
Attachments
 
 
LT112UL - Specification Sheet
Other Links
 
 
LT112UL - Other
 
LT112UL - Other
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
50
Descriptions
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
1-1/2" UA SEALTITE CONDUIT, BONDED UL
extra long description
SWC 55093205 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1882
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093205
GTIN
00032886042355
UPC
032886042355
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1 1/2
Availability
Status
Inactive
Packaging
Weight per each
1.12
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT112UL.
Jump To:

Similar Items

Similar items are close alternatives to LT112UL, though they may not be 100% alike.

Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexibl...
  • Our Part #: UAG112150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6206-35-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 150 ($889.35) ·
UAG112150 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.93

Each

QTY:
Each
Add
1-1/2" Ua Sealtite Conduit, Bonded Ul PCS
  • Our Part #: UAG112PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.93) ·
UAG112PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat