XI075C200V054BST - 75W Programmable DRVR 0.1-2A 54V 0-10V Trof/Lin

Advance

  • $37.17 (Each)
  • $37.17 (Each)

  • $446.04 (Per 12)
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
XI075C200V054BST
Manufacturer
Advance
Manufacturer's Part Number
513168
Description
75W Programmable DRVR 0.1-2A 54V 0-10V Trof/Lin
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type Led, Ballast Type Driver, Amperage .1-2.0A, Ul Certified, Linear Adjustable Current Led Drivers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
781087143223 / 00781087143223
Weight per unit
1.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.17 (Each)
Standard Packaging
$446.04 (Per 12)
Resources
Images
 
 
XI075C200V054BST - Small Image
 
XI075C200V054BST - Large Image
Attachments
 
 
XI075C200V054BST - Specification Sheet
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
0-10
Wattage
75
Ballast Type
Driver
Descriptions
Description
75W PROGRAMMABLE DRVR 0.1-2A 54V 0-10V TROF/LIN
Long Description
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type LED, Ballast Type Driver, Amperage .1-2.0A, UL certified, Linear Adjustable Current LED Drivers
Special Features
UL certified, Linear Adjustable Current LED Drivers
Product Type
Xitanium 75W 0.1-2.0A 54V 0-10V Int-T
extra long description
ADV 513168 XITANIUM 75W 0.1-2.0A 54
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
513168
GTIN
00781087143223
UPC
781087143223
Taxonomies, Classifications, and Categories
Type
LED
Category Description
DIMMING BALLASTS
Trade Size
Amperage
.1-2.0
Packaging
Weight per each
1.019
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat