ICN2S110SC - (2)F96T12/Ho Bal

Advance

  • $57.57 (Each)
  • $57.57 (Each)

  • $575.70 (Per 10)

Availability: In Stock Locally
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
ICN2S110SC
Manufacturer
Advance
Manufacturer's Part Number
199786
Description
(2)F96T12/Ho Bal
The Right Fit For Your High-Output Applications. Intellivolt Versions Now Available, 1/2-Lamp Operation Of 8’ 95/110W T12 Slimline Lamps;Improved Efficiency Over Magnetic Counterparts;Lighter Weight With The Same Mounting and Wiring Configuration No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environments (Requiring A 90° C Rating) or Not, Our Family Of Philips Advance Centium Ballasts Are Ideal For A Wide Var
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087085288 / 00781087085288
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.57 (Each)
Standard Packaging
$575.70 (Per 10)
Resources
Images
 
 
ICN2S110SC - Large Image
 
ICN2S110SC - Large Image
Attachments
 
 
ICN2S110SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110
Voltage Rating
120-277
Number of Lamps
2
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Product Type
Ele Ballast (2) F96T12/Ho 120-277V
extra long description
ADV 199786 ELE BALLAST (2) F96T12/H
Long Description
The right fit for your high-output applications. IntelliVolt versions now available, 1/2-lamp operation of 8’ 95/110W T12 slimline lamps;Improved efficiency over magnetic counterparts;Lighter weight with the same mounting and wiring configuration No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide var
Special Features
UL, CSA, DOE, CSA-E, RoHS
Additional Information
Ballast Factor
0.9
Power Factor
0.98
total harmonic distortion
10
start type
Rapid Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
199786
GTIN
00781087085288
UPC
781087085288
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
1.38
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICN2S110SC.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S110SC, though they may not be 100% alike.

Electronic Ballast, High Frequency; Rapid Start; Normal Output, HPF Circuit; F96...
  • Our Part #: VEL2S11035I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VEL2S11035I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VEL2S11035I - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat