ICN2P32N35I - 2-F32T8 120/277V Elec Bal

Advance

  • $23.34 (Each)
  • $23.34 (Each)

  • $233.40 (Per 10)
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
ICN2P32N35I
Manufacturer
Advance
Manufacturer's Part Number
196865
Description
2-F32T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087069127 / 00781087069127
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Standard Packaging
$233.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
2,407
Resources
Specifications Sheets
 
 
ICN2P32N35I - Specification Sheet
Images
 
 
ICN2P32N35I - Large Image
 
ICN2P32N35I - Small Image
 
ICN2P32N35I - Large Image
 
ICN2P32N35I - Large Image
Attachments
 
 
ICN2P32N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,407

Location search:
These alternate items can be purchased instead of ICN2P32N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2P32N35I, though they may not be 100% alike.

2 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
  • MFR Part #: KTEB-232-UV-IS-N-P-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.10) ·
KTEB232UVISNP - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$19.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat