I0P2S28115SCSD35 - (2)F28T5 Bal

Advance

  • $82.22 (Each)
  • $82.22 (Each)

  • $1,644.40 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
I0P2S28115SCSD35
Manufacturer
Advance
Manufacturer's Part Number
195610
Description
(2)F28T5 Bal
Easy to Install Step-Dim Capability Reduces Input Power By 50% to Meet Energy Codes - 50% Control Step;Dims All The Lamps Together Providing Equal Burn Hours On All Lamps Reducing Uneven Lifetimes As Experienced With On-Off Switching Systems - Adjustable Light Levels — 100% Power, 50% Power, and Off;Ensures Ease Of Use and System Compatibility Across A Broad Range Of Applications - Operation From Any Line Voltage Switching Device (Such As Standard Toggle Switches and Occupancy Sensors) Philips Advance Opta
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087057643 / 00781087057643
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.22 (Each)
Standard Packaging
$1,644.40 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
I0P2S28115SCSD35 - Large Image
 
I0P2S28115SCSD35 - Large Image
Attachments
 
 
I0P2S28115SCSD35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
eFluo Dim
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Product Type
Ele Ballast (2) F28T5 120-277V
Description
(2)F28T5 BAL
extra long description
ADV 195610 ELE BALLAST (2) F28T5 12
Long Description
Easy to install step-dim capability Reduces input power by 50% to meet energy codes - 50% control step;Dims all the lamps together providing equal burn hours on all lamps reducing uneven lifetimes as experienced with on-off switching systems - Adjustable light levels — 100% power, 50% power, and off;Ensures ease of use and system compatibility across a broad range of applications - Operation from any line voltage switching device (such as standard toggle switches and occupancy sensors) Philips Advance Opta
Special Features
Certifications are UL, ISO, FCC
Additional Information
Power Factor
0.98
Ballast Factor
1.15
average life
43800
input frequency
50/60
dimmable
Dimmable
Manufacturer Information
Manufacturers Part Number
195610
Brand
Advance
GTIN
00781087057643
UPC
781087057643
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.92
Carton
1
Package
20
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat