71A8271001D - 1-250W Quad HPS Bal

Advance

  • $289.80 (Each)
  • $289.80 (Each)
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
71A8271001D
Manufacturer
Advance
Manufacturer's Part Number
190397
Description
1-250W Quad HPS Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277 V Ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.82 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087827116 / 00781087827116
Weight per unit
11.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.80 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Specifications Sheets
 
 
71A8271001D - Specification Sheet
Images
 
 
71A8271001D - Large Image
 
71A8271001D - Large Image
Attachments
 
 
71A8271001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3