71A8172001D - 150W HPS Quad Bal

Advance

  • $187.81 (Each)
  • $187.81 (Each)

Availability: In Stock Locally
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
71A8172001D
Manufacturer
Advance
Manufacturer's Part Number
190389
Description
150W HPS Quad Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087817216 / 00781087817216
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.81 (Each)
Resources
Images
 
 
71A8172001D - Large Image
 
71A8172001D - Large Image
Specifications Sheets
 
 
71A8172001D - Specification Sheet
Attachments
 
 
71A8172001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W
Voltage Rating
120/208/240/277 V ac
Ballast Type
Magnetic HID
Lamp Type
HIGH PRESSURE SODIUM
Number of Lamps
1
Current Rating
2.8 A;1.6 A;1.4 A;1.25 A
Dimensions and Weight
Width
4.2 in
Height
2.8 in
Length
3.9 in
Descriptions
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 150 W, 120/208/240/277 V ac, 2.8 A;1.6 A;1.4 A;1.25 A, Non Dimmable, 1 Lamps, 3.9 in Length, 4.2 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 3.688 kg
Special Features
Dry Cap Capacitor
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 150 W, MH Multi-Tap Ballast
Description
150W HPS QUAD BAL
extra long description
ADV 190389 HPS BAL 150W S55 QUAD KI
Additional Information
ANSI Code
S55
start type
Pulse
For Bulb Type
HPS
Power Factor
0.90
Ballast Factor
1
Maximum Operating Temperature
+105 °C (Ignitor)
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-40 °F (Starting Temperature)
Made in USA
yes
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
190389
Brand
Signify Electronics
GTIN
00781087817216
UPC
781087817216
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight
3.688 kg
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat