ZA4080 - Coil-230/240V A26 A40

Abb

  • $35.55 (Each)
  • $35.55 (Each)

  • $1,706.40 (Per 48)
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
ZA4080
Manufacturer
Abb
Manufacturer's Part Number
ZA40-80
Description
Coil-230/240V A26 A40
Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019887180 / 3471522117809 / 00662019887180
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.55 (Each)
Carton
$35.55 (Each)
Standard Packaging
$1,706.40 (Per 48)
Resources
Images
 
 
ZA4080 - Small Image
 
ZA4080 - Large Image
Attachments
 
 
ZA4080 - Specification Sheet
Other Links
 
 
ZA4080 - Other
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
Replacement 230-240V 60 Hz coil for A26 through A40, A26N1 and UA26 across the line contactors
Special Features
Terminal type: Screw terminals
Description
COIL-230/240V A26 A40
Product Type
A40 Coil, 220/50, 240/60
extra long description
ABB ZA40-80 A40 COIL,220/50,240/60
Manufacturer Information
Manufacturers Part Number
ZA40-80
Brand
ABB
GTIN
00662019887180
UPC
662019887180
Taxonomies, Classifications, and Categories
Type
Contactors
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.33
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A26 to .A40, 4-pole A26, UA30, UA26 to -R, UA30 to -R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat