THQL32020 - 3POLE 20AMP Q-Line

Ge

  • $522.00 (Each)
  • $522.00 (Each)

Availability: Currently Out Of Stock
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
THQL32020
Manufacturer
Ge
Manufacturer's Part Number
THQL32020
Description
3POLE 20AMP Q-Line
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164013016 / 00783164013016
Weight per unit
1097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.00 (Each)
Resources
Other Links
 
 
THQL32020 - Other
360 Images
 
 
THQL32020 - 360 Image
Images
 
 
THQL32020 - Small Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
 
THQL32020 - Large Image
Attachments
 
 
THQL32020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac / 10kA@240 Vac
amperage rating
20 A
Voltage Rating
240 V
Poles
3
Descriptions
Description
3POLE 20AMP Q-LINE
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32020 breaker features 3 poles, an amper
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32020 breaker features 3 poles, an amper
Product Type
Circuit Breaker 3P 20A 240V 10ka
extra long description
GE THQL32020 CIRCUIT BREAKER 3P 20
Additional Information
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Load Rating
HACR
Manufacturer Information
Manufacturers Part Number
THQL32020
Brand
GE
GTIN
00783164013016
UPC
783164013016
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
1097
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL32020.
Jump To:

Cross Referenced

These items are similar to THQL32020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH320 Eaton 00782113102023
CUHBR320 Eaton n/a
GTHQL32020 GENERAL ELECTRIC n/a
THQL32020 GENERAL ELECTRIC 00783164013016
1D322 WW GRAINGER n/a
PC8320 ITE n/a
Q320 ITE n/a
QO320 Schneider Electric 00785901400684
QO320CP Schneider Electric n/a
Q320 Siemens 00783643148406
BR320 Westinghouse n/a

* All prices subject to change.

Begin Live Chat