THQB2125 - 2POLE 25AMP Bolt-On

Ge

  • $234.00 (Each)
  • $234.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
THQB2125
Manufacturer
Ge
Manufacturer's Part Number
THQB2125
Description
2POLE 25AMP Bolt-On
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164059823 / 00783164059823
Weight per unit
630 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
THQB2125 - Small Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
 
THQB2125 - Large Image
360 Images
 
 
THQB2125 - 360 Image
Attachments
 
 
THQB2125 - Specification Sheet
Other Links
 
 
THQB2125 - Other
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
2POLE 25AMP BOLT-ON
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Product Type
THQB MCB 25A 10KA 2P 120/240V
extra long description
GE THQB2125 THQB MCB 25A 10kA 2P 12
Manufacturer Information
Manufacturers Part Number
THQB2125
Brand
GE
GTIN
00783164059823
UPC
783164059823
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
630
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB2125.
Jump To:

Cross Referenced

These items are similar to THQB2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
THQB2125 GENERAL ELECTRIC 00783164059823
2DM65 WW GRAINGER n/a
QOB225 Schneider Electric 00785901368281
B225 Siemens 00783643263543
BQ2B025 Siemens 00783643161191

* All prices subject to change.

Begin Live Chat