TF4224 - Therm O/L Relay 20.0-24.0a

Abb

  • $220.90 (Each)
  • $220.90 (Each)
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
TF4224
Manufacturer
Abb
Manufacturer's Part Number
TF42-24
Description
Therm O/L Relay 20.0-24.0a
3 Pole Thermal Overload Relay With 20-24 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558587 / 4013614398155 / 00804325558587
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.90 (Each)
Resources
Images
 
 
TF4224 - Small Image
 
TF4224 - Large Image
Attachments
 
 
TF4224 - Specification Sheet
Other Links
 
 
TF4224 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Relais De Surcharge Thermique
extra long description
ABB TF42-24 THERMAL O/L RELAY, 20.0
Description
THERM O/L RELAY 20.0-24.0A
Long Description
3 pole thermal overload relay with 20-24 amp setting range
Special Features
Economic overload protection
Manufacturer Information
Manufacturers Part Number
TF42-24
Brand
ABB
GTIN
00804325558587
UPC
804325558587
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Type
THERMAL
Packaging
Weight per each
0.365
Carton
1
Uses, Certifications, and Standards
Application
Offers reliable protection for motors in the event of overload or phase failure
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat