TF422.3 - Therm O/L Relay 1.7-2.3a

Abb

  • $218.70 (Each)
  • $218.70 (Each)
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
TF422.3
Manufacturer
Abb
Manufacturer's Part Number
TF42-2.3
Description
Therm O/L Relay 1.7-2.3a
3 Pole Thermal Overload Relay With 1.7-2.3 Amperes Setting Range. 88.3 Millimiters Height X 70.5 Millimiters Depth X 45 Millimiters Width. Rated Insulation Voltage 690 V.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558686 / 4013614398070 / 00804325558686
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.70 (Each)
Resources
Images
 
 
TF422.3 - Small Image
 
TF422.3 - Large Image
Attachments
 
 
TF422.3 - Specification Sheet
Other Links
 
 
TF422.3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Thermal O/L Relay, 1.70-2.30a
Description
THERM O/L RELAY 1.7-2.3A
extra long description
ABB TF42-2.3 THERMAL O/L RELAY, 1.7
Long Description
3 pole thermal overload relay with 1.7-2.3 amperes setting range. 88.3 millimiters height x 70.5 millimiters depth x 45 millimiters width. Rated insulation voltage 690 V.
Special Features
Economic overload protection
Manufacturer Information
Manufacturers Part Number
TF42-2.3
Brand
ABB
GTIN
00804325558686
UPC
804325558686
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
THERMAL
Packaging
Weight per each
0.345
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA, CE
Application
Offers reliable protection for motors in the event of overload or phase failure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat