T1N050TL - BKR Tin 50A 3P T/M 480V

Abb

  • $258.90 (Each)
  • $258.90 (Each)
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
T1N050TL
Manufacturer
Abb
Manufacturer's Part Number
T1N050TL
Description
BKR Tin 50A 3P T/M 480V
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
662019930626 / 00662019930626
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.90 (Each)
Resources
Images
 
 
T1N050TL - Small Image
 
T1N050TL - Large Image
 
T1N050TL - Large Image
Specifications Sheets
 
 
T1N050TL - Specification Sheet
Attachments
 
 
T1N050TL - Specification Sheet
Other Links
 
 
T1N050TL - Other
 
T1N050TL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 WTT
amperage rating
50 A
Current Rating
50A A
connection
Lugs included
interrupt rating
Normal
Voltage Rating
600 VAC
Descriptions
Description
BKR TIN 50A 3P T/M 480V
Product Type
BKR T1N 50A 3P T/M Ul
Long Description
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M UL|Ab&b low voltage products T1N050TL|Abb low voltage product T1N050TL|ABB Low Voltage Products T1N050TL|Abb LV product T1N050TL|ABB T1N050TL
Special Features
Short circuit protection is provided by a precise magnetic coil
Additional Information
frame
100A AMP
Trip Type
Thermal-magnetic
Manufacturer Information
Manufacturers Part Number
T1N050TL
Brand
ABB
sub brand
Tmax
GTIN
00662019930626
UPC
662019930626
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For power distribution applications
standard
UL 489, CSA, IEC 60947-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat