S203K2 - 3P 480V 2A Breaker

Abb

  • $103.23 (Each)
  • $103.23 (Each)

  • $3,716.28 (Per 36)
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
S203K2
Manufacturer
Abb
Manufacturer's Part Number
S203-K2
Description
3P 480V 2A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019171623 / 00662019171623
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.23 (Each)
Standard Packaging
$3,716.28 (Per 36)
Resources
Images
 
 
S203K2 - Small Image
 
S203K2 - Large Image
Attachments
 
 
S203K2 - Specification Sheet
Other Links
 
 
S203K2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 WTT
amperage rating
2 in
Voltage Rating
277/Y480 VAC
interrupt rating
6 kA
Dimensions and Weight
Height
88mm
Width
52.5mm
Length
69 Millimeters
Descriptions
Description
3P 480V 2A BREAKER
extra long description
ABB S203-K2 LEGACY SEE REPLACEMENT
Product Type
MCB S200 (SP) 3P 2A Courbe K
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S203-K2
Brand
ABB
GTIN
00662019171623
UPC
662019171623
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.98
Carton
1
Package
36
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
Application
For use as a supplemental protection device
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S203K2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S203K2.

3P 480V 2A Breaker
  • Our Part #: 2CDS253001R0277
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S203-K2
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 36 ($3,716.28) ·
2CDS253001R0277 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.23

Each

QTY:
Each
Add
3P 480V 2A Breaker
  • Our Part #: S273K2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 3 ($309.69) ·
S273K2 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat