S201UK2 - MCB 1P K 2A 240

Abb

  • $42.52 (Each)
  • $42.52 (Each)

  • $425.20 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S201UK2
Manufacturer
Abb
Manufacturer's Part Number
S201U-K2
Description
MCB 1P K 2A 240
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 2 Amps, 1 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 240 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019169477 / 4016779619288 / 00662019169477
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.52 (Each)
Standard Packaging
$425.20 (Per 10)
Resources
Images
 
 
S201UK2 - Small Image
 
S201UK2 - Large Image
Other Links
 
 
S201UK2 - Other
Attachments
 
 
S201UK2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 W
Poles
1 PH
interrupt rating
10 kA
amperage rating
2 in
Dimensions and Weight
Length
71 Millimeters
Height
92mm
Width
17.5mm
Descriptions
Description
MCB 1P K 2A 240
Product Type
MCB 1P K 2A 240 BCPD
extra long description
ABB S201U-K2 MCB 1P K 2A 240 BCPD
Long Description
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 2 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S201U-K2
GTIN
00662019169477
UPC
662019169477
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB, Branch Circuit Protection
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
standard
UL 489, CSA 22.2 No. 5, IEC 60947-2, UL E212323
Application
For use as branch protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat