S201UK15 - MCB 1P K 15A 240 BCPD

Abb

  • $34.04 (Each)
  • $34.04 (Each)

  • $340.40 (Per 10)
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
S201UK15
Manufacturer
Abb
Manufacturer's Part Number
S201U-K15
Description
MCB 1P K 15A 240 BCPD
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 240 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
804325629263 / 4016779619363 / 00804325629263
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Standard Packaging
$340.40 (Per 10)
Resources
Images
 
 
S201UK15 - Small Image
 
S201UK15 - Large Image
Attachments
 
 
S201UK15 - Specification Sheet
Other Links
 
 
S201UK15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
interrupt rating
10 kA
amperage rating
15 W
Voltage Rating
240 W
Dimensions and Weight
Width
17.5mm
Length
71 Millimeters
Height
92mm
Descriptions
Description
MCB 1P K 15A 240 BCPD
Product Type
MCB 1P K 15A 240 BCPD
Long Description
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
extra long description
ABB S201U-K15 MCB 1P K 15A 240 BCPD
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S201U-K15
GTIN
00804325629263
UPC
804325629263
Taxonomies, Classifications, and Categories
Type
High Performance MCB, Branch Circuit Protection
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.305
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as branch protection
standard
UL 489, CSA 22.2 No. 5, IEC 60947-2, UL E212323
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat