S201K4 - 1P 480V 4A Breaker

Abb

  • $29.02 (Each)
  • $29.02 (Each)

  • $290.20 (Per 10)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S201K4
Manufacturer
Abb
Manufacturer's Part Number
S201-K4
Description
1P 480V 4A Breaker
Miniature Circuit Breaker, K Curve, 4 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 17.5 MM Overall Width, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019168623 / 4016779507240 / 00662019168623
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.02 (Each)
Standard Packaging
$290.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Specifications Sheets
 
 
S201K4 - Specification Sheet
Images
 
 
S201K4 - Small Image
 
S201K4 - Large Image
Other Links
 
 
S201K4 - Other
Attachments
 
 
S201K4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0