AF40301113 - 42A, 100-250V, 3P Contactor

Abb

  • $600.00 (Each)
  • $600.00 (Each)
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
AF40301113
Manufacturer
Abb
Manufacturer's Part Number
AF40-30-11-13
Description
42A, 100-250V, 3P Contactor
3 Pole, 60 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152748 / 4715231321393 / 00888614152748
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.00 (Each)
Resources
Images
 
 
AF40301113 - Small Image
 
AF40301113 - Large Image
Other Links
 
 
AF40301113 - Other
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
4.70x2.17x4.37 Inches
Descriptions
Product Type
CTR, 3P, 42A, 100-250VAC/DC, 1/1
Description
42A, 100-250V, 3P CONTACTOR
Long Description
3 pole, 60 amp across the line contactor with 100-250V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
extra long description
ABB AF40-30-11-13 CTR,3P,42A,100-25
Additional Information
Coil Voltage
100-250V AC/DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF40-30-11-13
GTIN
00888614152748
UPC
888614152748
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling single and three phase motors and switching power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF40301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF40301113.

42A, 100-250V, 3P Contactor
  • Our Part #: 1SBL347001R1311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF40-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($600.00) ·
1SBL347001R1311 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$600.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat