AF30300014 - 50A, 250-500V, 3P Contactor

Abb

  • $448.17 (Each)
  • $448.17 (Each)
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
AF30300014
Manufacturer
Abb
Manufacturer's Part Number
AF30-30-00-14
Description
50A, 250-500V, 3P Contactor
3 Pole, 50 Amp, Non-Reversing Across The Line Contactor With 250-500V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325538817 / 00804325538817
Weight per unit
0.975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$448.17 (Each)
Resources
Images
 
 
AF30300014 - Small Image
 
AF30300014 - Large Image
Attachments
 
 
AF30300014 - Specification Sheet
Other Links
 
 
AF30300014 - Other
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
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 25HP 600vca
Description
50A, 250-500V, 3P CONTACTOR
extra long description
ABB AF30-30-00-14 AF30 3P CONTR, 25
Long Description
3 pole, 50 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF30-30-00-14
GTIN
00804325538817
UPC
804325538817
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.975
Carton
1
Uses, Certifications, and Standards
standard
cUL, EAC, RoHS
Application
Primarily for controlling single and three phase motors and switching power circuits
Operating Temperature
-60 to +80 Degrees C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF30300014.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF30300014.

50A, 250-500V, 3P Contactor
  • Our Part #: 1SBL277001R1400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF30-30-00-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($448.17) ·
1SBL277001R1400 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$448.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat