AF190301113 - 156A, 100-250V, 3P Contactor

Abb

  • $2385.07 (Each)
  • $2,385.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AF190301113
Manufacturer
Abb
Manufacturer's Part Number
AF190-30-11-13
Description
156A, 100-250V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152670 / 3205004804341 / 00888614152670
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,385.07 (Each)
Resources
Images
 
 
AF190301113 - Small Image
 
AF190301113 - Large Image
Attachments
 
 
AF190301113 - Specification Sheet
Other Links
 
 
AF190301113 - Other
Dimensions and Weight
Size
105x196x152mm
Descriptions
Product Type
CTR, 3P, 156A, 100-250VAC/DC, 1/1
Description
156A, 100-250V, 3P CONTACTOR
extra long description
ABB AF190-30-11-13 CTR,3P,156A,100-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF190-30-11-13
GTIN
00888614152670
UPC
888614152670
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
7.15
Carton
1
Uses, Certifications, and Standards
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
Operating Temperature
-25 to +50 Degrees C
You must have an account to view stock levels

* All prices subject to change.