A75301184 - A75 3P Contactor, 110/50, 110-120/60

Abb

  • $1687.20 (Each)
  • $1,687.20 (Each)

  • $33,744.00 (Per 20)

In-Stock: 0 available locally (South Austin, TX) (change location)
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
A75301184
Manufacturer
Abb
Manufacturer's Part Number
A75-30-11-84
Description
A75 3P Contactor, 110/50, 110-120/60
IEC Contactor, 3 Poles, 125 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 110 MM Overall Length, 108 MM Overall Width, 82 MM Overall Height, 2.58 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880648 / 00662019880648
Weight per unit
3.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,687.20 (Each)
Standard Packaging
$33,744.00 (Per 20)
Stock Availability
South Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
A75301184 - Small Image
 
A75301184 - Large Image
Specifications Sheets
 
 
A75301184 - Specification Sheet
Attachments
 
 
A75301184 - Specification Sheet
Other Links
 
 
A75301184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
3
Dimensions and Weight
Overall Length
110 mm
Size
82x110x108mm
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 125 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 110 mm Overall Length, 108 mm Overall Width, 82 mm Overall Height, 2.58 lb
Features
3 Pole,125 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 125A, 110 to 120 VAC, 1 NO/1 NC
Special Features
Terminal Type:Screw Terminals
Description
A75 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A75-30-11-84 A75 3P CONTR 110/5
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
108 mm
Overall Height
82 mm
Standards Met
BV Standard;CB Standard;CCC Approved;CSA Certified;cUL Listed;CE Certified;DNV Standard;EAC Standard;GOST RINA Standard;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A75-30-11-84
GTIN
00662019880648
UPC
662019880648
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
2.58 lb
Weight per each
3.22
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac / 1000 V ac Or 220 V dc. The Contactors can also be Used for Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard
BV, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A75301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A75301184.

A75 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SBL411001R8411
  • South Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A75-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($33,744.00) ·
1SBL411001R8411 - Industrial Connections &

South Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,687.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat