A40301084 - A40 3P Contactor, 110/50, 110-120/60

Abb

  • $1213.31 (Each)
  • $1,213.31 (Each)

  • $29,119.44 (Per 24)
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
A40301084
Manufacturer
Abb
Manufacturer's Part Number
A40-30-10-84
Description
A40 3P Contactor, 110/50, 110-120/60
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880389 / 3471522076847 / 00662019880389
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,213.31 (Each)
Standard Packaging
$29,119.44 (Per 24)
Resources
Images
 
 
A40301084 - Small Image
 
A40301084 - Large Image
Attachments
 
 
A40301084 - Specification Sheet
Other Links
 
 
A40301084 - Other
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
54x90x108.3mm
Descriptions
Product Type
A40, 3P Contr, 110/50, 110-120/60
Description
A40 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A40-30-10-84 A40,3P CONTR,110/5
Long Description
3 pole, 60 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A40-30-10-84
Brand
ABB
GTIN
00662019880389
UPC
662019880389
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
1.55
Carton
1
Package
24
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A40301084.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A40301084.

A40 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SBL321001R8410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A40-30-10-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 24 ($29,119.44) ·
1SBL321001R8410 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,213.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat