A260301184 - A260 3P Contactor, 110/50, 110-120/60

Abb

  • $3024.73 (Each)
  • $3,024.73 (Each)

In-Stock: 0 available locally (Hope, AR) (change location)
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
A260301184
Manufacturer
Abb
Manufacturer's Part Number
A260-30-11-84
Description
A260 3P Contactor, 110/50, 110-120/60
3 Pole, 400 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880082 / 7320500203354 / 00662019880082
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,024.73 (Each)
Stock Availability
Hope
0
Texarkana
0
All Stores
0
Resources
Images
 
 
A260301184 - Small Image
 
A260301184 - Large Image
Attachments
 
 
A260301184 - Specification Sheet
Other Links
 
 
A260301184 - Other
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
140x227x180.5mm
Descriptions
Product Type
A260, 3PCONTR, 110/50, 110-120/60
extra long description
ABB A260-30-11-84 A260,3PCONTR,110/
Description
A260 3P CONTACTOR,110/50, 110-120/60
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 400 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Manufacturer Information
Manufacturers Part Number
A260-30-11-84
Brand
ABB
GTIN
00662019880082
UPC
662019880082
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
standard
BV, CCC, CE, DNV, RINA, RoHS
Application
Primarily for controlling 3-phase motors and power circuits
Operating Temperature
-25 to +50 Degrees C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A260301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A260301184.

A260 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SFL531001R8411
  • Hope Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A260-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,024.73) ·
1SFL531001R8411 - Industrial Connections &

Hope Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,024.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat