0XP10X500 - PSTL Shaft 19.7

Abb

  • $212.18 (Each)
  • $212.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0XP10X500
Manufacturer
Abb
Manufacturer's Part Number
OXP10X500
Description
PSTL Shaft 19.7
500MM Shaft For Use On Black Variable Depth Handle
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
662019698649 / 6417019169262 / 00662019698649
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.18 (Each)
Resources
Images
 
 
0XP10X500 - Small Image
 
0XP10X500 - Large Image
Attachments
 
 
0XP10X500 - Specification Sheet
Other Links
 
 
0XP10X500 - Other
Descriptions
Product Type
PSTL Shaft 19.7 10 X 500
extra long description
ABB OXP10X500 PSTL SHAFT 19.7 10 X
Description
PSTL SHAFT 19.7
Long Description
500mm shaft for use on black variable depth handle
Special Features
Discount Schedule SH; Oxp10x500: PSTL SHAFT 19.7" 10 X 500 LVP; Oxp10x500: PSTL SHAFT 19.7" 10 X 500 LVP
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OXP10X500
GTIN
00662019698649
UPC
662019698649
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Shaft supports or assemblies
Packaging
Weight per each
0.83
Carton
1
Uses, Certifications, and Standards
Application
For use with TS3, T4, T5, T6 and T7 Series Tmax MCCBs
You must have an account to view stock levels
There were no add-on items found for 0XP10X500.

* All prices subject to change.